
Hydro Roller 4-Function 7.5in Diameter Showerhead in Spot Resist Brushed Nickel
Mfr # 205C0SRN
Zoro # G010399375
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Spot Resist Brushed Nickel
Width
8.1 in.
Depth
4.5 in.
Standards
WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205C0SRN
Zoro #
G010399375
UPC #
26508308202
Country of Origin
China
Dimensions
Width
8.1 in.
Depth
4.5 in.
Length
13 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Spot Resist Brushed Nickel
Standards
WaterSense Listed
Color
Silver
Application
Bathroom
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •7-1/2" diameter spray head
- •Four-function full rainshower; full spray; relaxing massage; massage
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.