Zoro Homepage
This item is Discontinued.
Moen Icon Double Robe Hook Brushed Nickel YB5803BN

Icon Double Robe Hook Brushed Nickel (Discontinued)

  • Mfr # YB5803BN
  • Zoro # G2169612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5803BN
Zoro #
G2169612
UPC #
034584005809
Country of Origin
China

Dimensions

Height
2.7
Width
3.2
Length
3.4

Details

Item
Icon Double Robe Hook Brushed Nickel
Collection
Icon
Finish
Brushed Nickel
Weight
0.65
Suggested Substitution
YB0203BN

Description

Icon Double Robe Hook Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.