Zoro Homepage
This item is Discontinued.
Moen Icon Glass Vanity Shelf Brushed Nickel YB5890BN

Icon Glass Vanity Shelf Brushed Nickel (Discontinued)

  • Mfr # YB5890BN
  • Zoro # G0173189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5890BN
Zoro #
G0173189
UPC #
034584005878
Country of Origin
China

Dimensions

Height
2.5
Width
5.9
Length
24

Details

Item
Icon Glass Vanity Shelf Brushed Nickel
Collection
Icon
Finish
Brushed Nickel
Weight
3.8

Description

Icon Glass Vanity Shelf Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.