
Moen Hilliard 2 in. W X 2.34 in. L Brushed Nickel Robe Hook (Discontinued)
- Mfr # MY2703BN
- Zoro # G8658740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY2703BN
Zoro #
G8658740
UPC #
34584028105
Country of Origin
China
Dimensions
Bar Length
4.72 in
Width
4.020 in
Height
2.600 in
Details
Finish
Brushed Nickel
Description
For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality.
- • Brushed Nickel finish brings the warm look of stainless to your bath
- • Includes stamped steel mounting bracket
- • Metal mounting post for extra security
- • Press & Mark Stamp for easy installation
- • Backed by Moens Limited Lifetime Warranty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.