Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Hilliard 2 in. W X 2.34 in. L Mediterranean Bronze Robe Hook MY2703BRB

Moen Hilliard 2 in. W X 2.34 in. L Mediterranean Bronze Robe Hook (Discontinued)

  • Mfr # MY2703BRB
  • Zoro # G1770374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2703BRB
Zoro #
G1770374
UPC #
34584028112
Country of Origin
China

Dimensions

Width
4.020 In
Height
3.000 In
Length
4.720 In

Details

Finish
Mediterranean Bronze

Description

For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality.


  • • Mediterranean Bronze Finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • • Includes stamped steel mounting bracket
  • • Metal mounting post for extra security
  • • Press & Mark Stamp for easy installation
  • • Backed by Moens Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.