Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Hilliard Chrome Toilet Paper Holder MY2708CH

Moen Hilliard Chrome Toilet Paper Holder (Discontinued)

  • Mfr # MY2708CH
  • Zoro # G300540180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2708CH
Zoro #
G300540180
UPC #
34584028150
Country of Origin
China

Dimensions

Width
4.720 In
Length
11.020 In
Height
2.440 In

Details

Finish
Chrome
Volume
126.92

Description

For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality.


  • • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • Pivoting paper holder
  • • Includes stamped steel mounting bracket
  • • Metal mounting post for extra security
  • • Press & Mark stamp
  • • Backed by Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.