Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Moen Hilliard Brushed Nickel Towel Bar 18 in. L Metal MY2718BN

Moen Hilliard Brushed Nickel Towel Bar 18 in. L Metal (Discontinued)

  • Mfr # MY2718BN
  • Zoro # G4699210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2718BN
Zoro #
G4699210
UPC #
034584028167
Country of Origin
China

Dimensions

Bar Length
18.98 in
Width
4.720 in
Height
2.830 in

Details

Finish
Brushed Nickel

Description

For a touch of luxury in the bath, the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom decor, this striking traditional collection offers both style and functionality. Hilliard bath accessories match the style and finish of Moen Hilliard faucets. Includes Moen's patented Press Mark innovation. This thoughtfully designed installation innovation features an integrated ink stamp that marks exactly where to drill - eliminating the need for a difficult-to-use paper template


  • • Brushed Nickel finish brings the warm look of stainless to your bath
  • • Press & Mark stamped steel mounting bracket
  • • Metal mounting post for extra security
  • • Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.