Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indi Spot Resist Stainless One-Handle High Arc Pulldown Kitchen Faucet

  • Mfr # 87090MSRS

  • Zoro # G808436732


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Residential Commercial
Residential
Standards
Lead Law Compliant
Width
12.4 in
Height
3.8 in
Length (In.)
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87090MSRS
Zoro #
G808436732
UPC #
26508245668
Country of Origin
United States

Dimensions

Width
12.4 in
Height
3.8 in
Length (In.)
24.5 in

Details

Finish
Spot Resist Stainless Microban
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.