Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isabel Mf Rainshower

  • Mfr # S1311EPNL

  • Zoro # G912377501


product price: $692.83
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Width
9.4 in
Depth
4.1 in
Standards
Watersense Listed
Length
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1311EPNL
Zoro #
G912377501
UPC #
26508231180
Country of Origin
China

Dimensions

Width
9.4 in
Depth
4.1 in
Length
10.3 in

Details

Flow Rate
1.75 GPM
Finish
Polished Nickel
Standards
Watersense Listed

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •two-function full spray; concentrated rinse
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.