Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isbl Mf Rainshower Bl

  • Mfr # S1311BL

  • Zoro # G412415215


product price: $762.03
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Matte Black
Width
9.6 in
Depth
4.1 in
Length
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1311BL
Zoro #
G412415215
UPC #
26508301326
Country of Origin
United States

Dimensions

Width
9.6 in
Depth
4.1 in
Length
10.3 in

Details

Flow Rate
2.5 GPM
Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •generously sized 9" diameter rainshower for exceptional water coverage
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •two-function full spray; concentrated rinse
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.