Zoro Homepage

Iso 1 Globe Light - Bl

  • Mfr # DN0761BL

  • Zoro # G912511820


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
12.36 in
Width
6.34 in
Finish
Matte Black
Length
7.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0761BL
Zoro #
G912511820
UPC #
34584029867
Country of Origin
China

Dimensions

Height
12.36 in
Width
6.34 in
Length
7.01 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •supports up to 100 watt max bulbs
  • •one globe
  • •UL(R) listed
  • •replacement globes available
  • •fixtures can be mounted with glass globes facing up or down for more design flexibility
  • •glazed sockets ensure the socket rings install with ease
  • •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • •standard 120 voltage
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.