Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso 24" Designer Grab Bar

  • Mfr # YG0724BL

  • Zoro # G401234612


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Length
3.5
Finish
Matte Black
Width
3.15
Height
27.95
Weight
2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0724BL
Zoro #
G401234612
UPC #
34584029553
Country of Origin
Unknown

Dimensions

Length
3.5
Width
3.15
Height
27.95

Details

Finish
Matte Black
Weight
2.3
Collection
Iso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.