Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso 3 Piece Kit Ch Ph, 18Tb, Tr

  • Mfr # DN0793CH

  • Zoro # G908451703


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
8.66 in
Height
2.95 in
Length
19.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN0793CH
Zoro #
G908451703
UPC #
34584033284
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.66 in
Height
2.95 in
Length
19.29 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •pivoting paper holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.