Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso 42 Designer Grab Bar - Bl

  • Mfr # YG0742BL

  • Zoro # G912372193


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Finish
Matte Black
Width
3.15 in
Depth
45.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0742BL
Zoro #
G912372193
UPC #
34584029539
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in
Width
3.15 in
Depth
45.87 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •supports up to 300 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •42" bar length
  • •1.25" bar diameter
  • •grip pad provides a comfortable, secure hold
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.