Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso Bl 18 Towel Bar Rt Pkg

  • Mfr # DN0718BL

  • Zoro # G008448795


product price: $43.65
/ea

Key Features

Finish
Matte Black
Width
4.9 in
Height
3 in
Length
20.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN0718BL
Zoro #
G008448795
UPC #
34584034168
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.9 in
Height
3 in
Length
20.8 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces
  • •included template and mounting hardware take the guesswork out of installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.