Zoro Homepage

Iso BL 24" Towel Bar (RT PKG)

  • Mfr # DN0724BL

  • Zoro # G906504623


product price: $48.55
/ea

Key Features

Finish
Matte Black
Color
Black
Width
4.9
Height
3
Length
26.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0724BL
Zoro #
G906504623
UPC #
34584034182
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.9
Height
3
Length
26.2

Details

Item
Towel bar
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.