Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso BL Single Post Paper Holder RT PKG

  • Mfr # DN0709BL

  • Zoro # G706589295


product price: $44.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0709BL
Zoro #
G706589295
UPC #
34584034397
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Height
2.13 in
Dispenser Depth
4.38 in
Dispenser Width
7 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Finish
Matte Black
Holder Style
Single Post

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.