Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso BL Single Robe Hook (RT PKG)

  • Mfr # DN0703BL

  • Zoro # G106589246


product price: $25.45
/ea

Key Features

Finish
Matte Black
Color
Black
Width
4.02
Height
2.6
Length
4.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN0703BL
Zoro #
G106589246
UPC #
34584034373
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.02
Height
2.6
Length
4.72

Details

Item
Robe Hook
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.