
Iso Brushed gold Bath Light
Mfr # DN0763BG
Zoro # G316221813
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Length
24.2 in
Housing Finish
Brushed Gold
Height
9.5 in
Application
Bath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DN0763BG
Zoro #
G316221813
UPC #
34584028525
Country of Origin
China
Dimensions
Length
24.2 in
Width
10.7 in
Height
9.5 in
Details
Housing Finish
Brushed Gold
Application
Bath
Description
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Supports up to 100 watt max bulbs
- Three globe
- ETL certified
- Replacement globes available
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120-voltage
- Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.