Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iso Mirror, Ch

  • Mfr # AMDN0792CH

  • Zoro # G908431163


product price: $83.09
/ea
Free Shipping & Returns

Key Features

Width
23.8 in
Length
23.9 in
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMDN0792CH
Zoro #
G908431163
UPC #
34584030269
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.8 in
Length
23.9 in
Height (In.)
3.5 in

Details

Finish
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.