Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Karis One-Handle High Arc Bathroom Faucet in Spot Resistant Nickel

  • Mfr # 84346SRN

  • Zoro # G810331698


product price: $163.79
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
9.53 in
Length
20.71 in
Mounting Type
Single Hole
Weight
4.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84346SRN
Zoro #
G810331698
UPC #
26508344019
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.53 in
Length
20.71 in
Depth
3.23 in

Details

Color
Silver
Mounting Type
Single Hole
Weight
4.6 lb
Application
Bathroom
Finish
Spot Resistant Nickel
Flow Rate
1.2 GPM (4.5L/min) max.
Number of Handles
One
Standards
EPA Watersense Certified, AB1953 (California), S152 (Vermont), ADA Specifications
Includes
Deckplate

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •One-handle lever handle makes it easy to adjust the water
  • •Single hole mount creates a cleaner look against custom countertops
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Deckplate included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.