
Kenadi 33in x 22in Stainless Steel 18 Gauge Single Bowl Dual Mount Sink
Mfr # 21597
Zoro # G810399605
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36.7 in.
Finish
Stainless Steel
Overall Width
24.1 in.
Depth
14.6 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21597
Zoro #
G810399605
UPC #
26508376249
Country of Origin
Unknown
Dimensions
Overall Length
36.7 in.
Overall Width
24.1 in.
Depth
14.6 in.
Details
Finish
Stainless Steel
Color
Silver
Weight
33.8 lbs.
Description
- •Single bowl
- •Features Soundshield(tm), assuring exceptional noise reduction and quiet dependability
- •Limited lifetime warranty
- •One hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.