Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kgsy 3F Xvlv Only Orb

  • Mfr # T4111ORB

  • Zoro # G112511866


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Handle Type
Single 2 Handle Lever
Length
8.69 in
Depth
4.25 in
Width
7.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4111ORB
Zoro #
G112511866
UPC #
26508132425
Country of Origin
United States

Dimensions

Length
8.69 in
Depth
4.25 in
Width
7.31 in

Details

Finish
Oil Rubbed Bronze
Handle Type
Single 2 Handle Lever

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water
  • •Moentrol(r) with transfer
  • •showerhead sold separately
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.