Zoro Homepage

Kgsy Vessel Extension Kit Orb

  • Mfr # A1616ORB

  • Zoro # G508464721


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Overall Length (In.)
13.5 in
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1616ORB
Zoro #
G508464721
UPC #
26508132142
Country of Origin
United States

Dimensions

Overall Length (In.)
13.5 in
Width
3.5 in
Height
3.5 in

Details

Finish
Oil Rubbed Bronze

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.