Zoro Homepage
This item is Discontinued.
Moen Kingsley 18" Towel Bar Oil Rubbed Bronze YB5418ORB

Kingsley 18" Towel Bar Oil Rubbed Bronze (Discontinued)

  • Mfr # YB5418ORB
  • Zoro # G2169490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5418ORB
Zoro #
G2169490
UPC #
034584000606
Country of Origin
China

Details

Item
Kingsley 18" Towel Bar Oil Rubbed Bronze
Product Type
Kingsley 18" Towel Bar Oil Rubbed Bronze

Description

Kingsley 18 In. Towel Bar Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.