Zoro Homepage
This item is Discontinued.
Moen Kingsley 22" Towel Bar Bright Chrome YB5422CH

Kingsley 22" Towel Bar Bright Chrome (Discontinued)

  • Mfr # YB5422CH
  • Zoro # G2169524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5422CH
Zoro #
G2169524
UPC #
034584015693
Country of Origin
China

Details

Item
Kingsley 22" Towel Bar Bright Chrome

Description

Kingsley 22 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.