Zoro Homepage
This item is Discontinued.
Moen Kingsley Tank Lever Bright Brass YB5401PB

Kingsley Tank Lever Bright Brass (Discontinued)

  • Mfr # YB5401PB
  • Zoro # G0174169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5401PB
Zoro #
G0174169
UPC #
034584020932
Country of Origin
China

Dimensions

Size
3.48"L X 1.53"W X 1.70"H

Details

Item
Kingsley Tank Lever Bright Brass
Fits Brand
Kingsley
Material
Tank Lever: Zinc; Arm: Plastic
For Use With
Kingsley Faucet
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Polished Brass
Finish
Polished Brass
Sub-Category
Accessories

Description

Moen YB5401PB Kingsley Tank Lever Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.