Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kiran Sink Combo Kit

  • Mfr # 216002

  • Zoro # G308431343


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.88 in
Finish
Stainless
Overall Width
15.812 in
Overall Height
27 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216002
Zoro #
G308431343
UPC #
26508336816
Country of Origin
Malaysia

Dimensions

Overall Length
37.88 in
Overall Width
15.812 in
Overall Height
27 in

Details

Finish
Stainless
Commercial / Residential
Residential

Description


double bowl
  • •two hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.