
Moen Lindley One Handle Chrome Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # CA87009
- Zoro # G2721762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA87009
Zoro #
G2721762
UPC #
26508200124
Country of Origin
United States
Dimensions
Width
11.375 in
Height
3.430 in
Length
18.375 in
Details
Finish
Chrome
Handle Type
Single 1 Handle Lever
Weight
5.050 lb
Description
Attention to detail is the perfect way to describe the Lindley collection. This collection embodies elaborate traditional designs intended to enhance the style and design of any home. Vintage and full of character, Lindley kitchen faucets and accessories bring provincial elegance to today's more traditional homes. Period-era details give each faucet an authentic feel.
- • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen. One Handle
- • Lever handle makes it easy to adjust the water.
- • Includes side spray hose for convenient, flexible cleaning at the sink powerful rinse for heavy-duty cleaning.
- • Standard design mounts on the sink or countertop.
- • Complies with Americans with Disabilities Act (ADA) specifications.
- • Meets current legislation, including ab1953 (california) and s152 (vermont).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.