Zoro Homepage

Kitchen Faucet Filtration System

  • Mfr # F9800

  • Zoro # G910399192


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Length (In.)
19.5 in.
Typical Application
Kitchen
Standards
Low Lead Compliant
Width
11.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9800
Zoro #
G910399192
UPC #
26508346419
Country of Origin
United States

Dimensions

Length (In.)
19.5 in.
Width
11.8 in.
Depth
4.7 in.

Details

Flow Rate
1.5 GPM (5.7 L/min) max.
Typical Application
Kitchen
Standards
Low Lead Compliant

Description

  • •A dramatic, midnight black finish
  • •Limited lifetime warranty
  • •Manufactured in the United States

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.