Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Handle Kit, Tub And Shower

  • Mfr # 100710

  • Zoro # G3229064


product price: $18.85
/ea

Key Features

Faucet Operation
Standard
ADA Compliant
Not ADA Compliant
Handle Type
Single
Number of Handles
1
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100710
Zoro #
G3229064
UPC #
026508059524
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr

Details

Faucet Operation
Standard
ADA Compliant
Not ADA Compliant
Handle Type
Single
Number of Handles
1
Item
Tub and Shower Handle
Material of Construction
Plastic
Includes
Knob, Hardware, Insert
Type
Tub and Shower Knob
Tub and Shower Category
Shower Handles
Standards
ASME A112.18, CSA B125.1
Ligature Resistant
No
Features
Exceptional Beauty and Reliable, Innovative Design
ADA Compliance
No
Color
Transparent
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
For Use With
Posi-Temp Bathtub and Shower Faucets
Product Type
Tub and Shower Handle
Compatible Product Type
Posi-Temp Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Posi-Temp Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.