Knob Handle Kit, Tub And Shower
Mfr # 98039
Zoro # G0575434
product price: $26.29
/eaKey Features
Handle Type
Single
Handle Material
Acrylic
Number of Handles
1
Includes
1 Knob, and Hardware, Insert
For Use With
Chateau Bathtub and Shower Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98039
Zoro #
G0575434
UPC #
026508042601
Country of Origin
United States
Details
Handle Type
Single
Handle Material
Acrylic
Number of Handles
1
Item
Tub and Shower Handle
Includes
1 Knob, and Hardware, Insert
For Use With
Chateau Bathtub and Shower Faucets
Tub and Shower Category
Shower Handles
Type
Tub and Shower Knob
Features
Clear Knob with Cap
Standards
ASME A112.18, CSA B125.1
ADA Compliance
No
Color
Transparent
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Compatible Series
Chateau
Body Material
Plastic
Ligature Resistance
Not Ligature-Resistant
Operation Method
Single Handle
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Chateau Bathtub and Shower Faucets, For Use with Series Chateau, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.