Knob, Shower, Plastic
Mfr # 94514
Zoro # G1451956
product price: $11.89
/eaKey Features
Handle Type
Single
Number of Handles
1
For Use With
Posi-Temp Tub and Shower Faucets
Tub and Shower Category
Shower Handles
Type
Shower, Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94514
Zoro #
G1451956
UPC #
026508021316
Country of Origin
China
Details
Handle Type
Single
Number of Handles
1
Item
Tub and Shower Handle
For Use With
Posi-Temp Tub and Shower Faucets
Tub and Shower Category
Shower Handles
Type
Shower, Knob
Features
Standard for Exceptional Beauty and Reliable, Innovative Design
ADA Compliance
No
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Body Material
Plastic
Ligature Resistance
Not Ligature-Resistant
Operation Method
Single Handle
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Posi-Temp Tub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.