
Koa One-Handle Low Arc Pullout Kitchen Faucet in Spot Resistant Stainless
Mfr # 87931SRS
Zoro # G010331726
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87931SRS
Zoro #
G010331726
UPC #
26508354599
Country of Origin
United States
Dimensions
Depth
3 in
Overall Length
20.75 in
Overall Width
9.44 in
Details
Finish
Spot Resistant Stainless
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Typical Application
Kitchen
Color/Finish
Silver
Description
- •Spot resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •Power clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Faucet pullout hose offers flexible water delivery and hose retracts with ease
- •Features duralock(tm) quick connect system for easy installation
- •One-handle
- •Meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.