Zoro Homepage

Kurv Chrome One-Handle Pulldown Kitchen Faucet

  • Mfr # F9126

  • Zoro # G914539426


product price: $535.69
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM (5.7 L/min) max.
Depth
3.8 in
Color - Drains
Chrome
Length - Drains
24.6 in
Width
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9126
Zoro #
G914539426
UPC #
26508375570
Country of Origin
United States

Dimensions

Depth
3.8 in
Length - Drains
24.6 in
Width
12.3 in

Details

Flow Rate
1.5 GPM (5.7 L/min) max.
Color - Drains
Chrome
Standards
Low Lead Law Compliant

Description

  • • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • • one-handle lever handle makes it easy to adjust the water
  • • powerful rinse for heavy-duty cleaning
  • • standard design mounts on the sink or countertop
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • meets current legislation, including ab1953 (california) and s152 (vermont)
  • • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.