Zoro Homepage

Lav 2H Lvr Wrist Blade W/Spt Chr

  • Mfr # 8225

  • Zoro # G112468184


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 2 Handle Lever
Length
13.7 in
Depth
3.23 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225
Zoro #
G112468184
UPC #
26508162439
Country of Origin
China

Dimensions

Length
13.7 in
Depth
3.23 in
Width
9.29 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever
Standards
Lead Law Compliant
Flow Rate - Maximum
1.5 GPM

Description

  • •M-DURA faucets feature solid cast brass construction
  • •heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • •vandal resistant torque screw to discourage tampering
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.