Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lav Aer Shell & Insert Orb

  • Mfr # 181080ORB

  • Zoro # G008464726


product price: $46.85
/ea

Key Features

Finish
Oil Rubbed Bronze
Height
0.88 in
Application
Residential
Length (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
181080ORB
Zoro #
G008464726
UPC #
26508266311
Country of Origin
United States

Dimensions

Height
0.88 in
Length (In.)
1 in

Details

Finish
Oil Rubbed Bronze
Application
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.