This item is Discontinued.

Moen Moen Caldwell Bronze Two-Handle Bathroom Sink Faucet 8 - 16 in. WS84440BRB

Moen Caldwell Bronze Two-Handle Bathroom Sink Faucet 8 - 16 in. (Discontinued)

  • Mfr # WS84440BRB
  • Zoro # G8633866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS84440BRB
Zoro #
G8633866
UPC #
026508262313
Country of Origin
United States

Dimensions

Width
9.200 in
Length
13.200 in
Height
5.400 in

Details

Finish
Mediterranean Bronze
Handle Type
Single 2 Handle Lever
Weight
5.900 lb

Description

Moen's Caldwell collection offers homeowners classic styling with soft curves and rich details. Enduring and classic style features give the Caldwell collection an ageless yet fashion-forward presence. The Caldwell collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles. *


  • • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents. *
  • • Two-handle lever handle makes it easy to adjust the water. *
  • • Faucet handles can be installed between 8" to 16" for a more customized widespread installation. *
  • • Complies with Americans with Disabilities Act (ADA) specifications. *
  • • Features Duralock quick connect system for easy installation. *
  • • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.