Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Shr Hd Only 1F Bl

  • Mfr # 6399BL

  • Zoro # G512370889


product price: $174.71
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
4.41 in
Length
5.55 in
Width (In.)
3.58 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6399BL
Zoro #
G512370889
UPC #
26508275009
Country of Origin
United States

Dimensions

Depth (In.)
4.41 in
Length
5.55 in
Width (In.)
3.58 in

Details

Finish
Matte Black
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •3-5/8" diameter spray head
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.