Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome 8413

Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (Discontinued)

  • Mfr # 8413
  • Zoro # G1314503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8413
Zoro #
G1314503
UPC #
026508129715
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Height
3-3/4"
Spout Length
5 in
Connection Size
1/2" IPS
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 1/8 in
Spout Height
3 3/4 in
Spout Height - Maximum
3 3/4 in
For Surface Thickness - Maximum
1 1/8 in
Inlet Connection Size
1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Joystick
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Mounting Type - Faucet
Deck
Connection
1/2" IPS
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Screws
Includes
Adjustable Temperature Limit Stop
Faucet Handle Type
Joystick
CEC Compliant
CEC Compliant
Commercial / Residential
Residential
Faucet Spout
Rigid
Replacement Cartridge
121549
Residential / Commercial
Residential
Flow Outlet Type - Faucet
Aerated
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic Disc
Drain Type
None
Series
M-Dura
Battery Charger CEC Compliant
CEC Compliant
Item
Low Arc Bathroom Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Ligature Resistant
No
Temp. Control
Yes
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Single Handle
Material
Solid Brass
Replacement Cartridge Mfr. Model Number
121549
Faucet Handle Material
Metal
Faucet Activation
Manual
Temperature Control
Adjustable Temperature
Spout Reach
5 in
Faucet Body Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
4 in
Material of Construction
Brass
Outlet Type
Aerated
Vandal Resistance
Vandal Resistant Hardware
CEC Compliance
CEC Compliant
Ligature Resistance
Non-Ligature Resistant
Flow Type
Aerated
Operation Method
Manual
Product Type
Faucet
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
121549
Mounting Hole Center-to-Center Distance - Maximum
4 in
Spout Shape
Arc
Flow Rate - Maximum
2.2 gpm
For Location
Bathroom
Warranty
5 yr

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, HI, ME, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.