Lever Handle Insert, Chrome, Single Lever
Mfr # 97462
Zoro # G3243152
product price: $35.19
/eaKey Features
Finish
Chrome
ADA Compliant
Not ADA Compliant
Handle Type
Single Lever
Includes
Handle Insert
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97462
Zoro #
G3243152
UPC #
026508974629
Country of Origin
China
Dimensions
Manufacturers Warranty Length
5 yr
Details
Finish
Chrome
ADA Compliant
Not ADA Compliant
Handle Type
Single Lever
Item
Lever Handle Insert
Includes
Handle Insert
Material
Brass
Material of Construction
Brass
For Use With
Moen Tub Shower Trim
Features
Standard for Exceptional Beauty and Reliable, Innovative Design
ADA Compliance
No
Ligature Resistant
No
Includes Stem
Stem Not Included
Color
Chrome
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Product Type
Lever Handle Insert
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Monticello Bathtub and Shower Faucets
Description
Lever Handle Insert, ADA Compliance No, Faucet Handle Type Lever, For Use With Monticello Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.