Zoro Homepage

Lever Handle Kit Bn

  • Mfr # 183120BN

  • Zoro # G908459747


product price: $44.45
/ea

Key Features

Finish
Brushed Nickel
Height
2.9 in
Commercial / Residential
Residential
Length (In.)
4.3 in
Overall Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183120BN
Zoro #
G908459747
UPC #
26508304051
Country of Origin
United States

Dimensions

Height
2.9 in
Length (In.)
4.3 in
Overall Width
3.7 in

Details

Finish
Brushed Nickel
Commercial / Residential
Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.