Zoro Homepage

Lever Handle Kit Brb

  • Mfr # 179866BRB

  • Zoro # G108464442


product price: $47.95
/ea

Key Features

Finish
Mediterranean Bronze
Overall Width
3.7 in
Height
2.9 in
Length (In.)
4.3 in
Commercial / Residential
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179866BRB
Zoro #
G108464442
UPC #
26508262122
Country of Origin
China

Dimensions

Overall Width
3.7 in
Height
2.9 in
Length (In.)
4.3 in

Details

Finish
Mediterranean Bronze
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.