Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Kit in Matte Black

  • Mfr # 201766BL

  • Zoro # G410331456


product price: $42.49
/ea

Key Features

Finish
Matte Black
Overall Height
2.9 in
Overall Width
3.6 in
Color
Black
Overall Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201766BL
Zoro #
G410331456
UPC #
26508357712
Country of Origin
Unknown

Dimensions

Overall Height
2.9 in
Overall Width
3.6 in
Overall Length
4.3 in

Details

Finish
Matte Black
Color
Black

Description

  • •In Moen's matte black finish
  • •Covered under Moen's 1 year warranty
  • •4.3" x 3.6" x 2.9" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.