Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Retainer Clip

  • Mfr # 96914

  • Zoro # G2686844


product price: $7.59
/ea

Key Features

Material of Construction
Metal
For Use With
Single Handle Bath and Shower Faucets
Type
Tub and Shower, Lever Handle
Features
Standard for Exceptional Beauty and Reliable, Innovative Design
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96914
Zoro #
G2686844
UPC #
026508030998
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr

Details

Material of Construction
Metal
For Use With
Single Handle Bath and Shower Faucets
Type
Tub and Shower, Lever Handle
Item
Tub and Shower Lever Handle Retainer Clip
Features
Standard for Exceptional Beauty and Reliable, Innovative Design
Handle Type
Lever
Standards
ASME A112.18, CSA B125.1
ADA Compliant
Not ADA Compliant
Ligature Resistant
No
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Compatible Mfr. Model Number
2352, 2353, l2352
Includes Check Stop
Check Stop Not Included
Product Type
Lever Handle Retainer Clip
Compatible Product Type
Single Handle Bath and Shower Faucets
Compatible Series
Posi-Temp
Compatible Manufacturer Part Number
2352, 2353, l2352
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Handle Retainer Clip, ADA Compliance No, For Use With Single Handle Bath and Shower Faucets, For Use with Series Posi-Temp, Ligature Resistant No, Number of Handles 0, Moen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.