Lever Handle Retainer Clip, Kitchen, PK6
Mfr # 1883
Zoro # G1502295
product price: $18.99
/pk 6, $3.16/eaKey Features
Finish
Chrome
Handle Type
Lever
Body Material
Metal
Type
Kitchen, Lever Handle
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1883
Zoro #
G1502295
UPC #
026508028292
Country of Origin
United States
Details
Finish
Chrome
Handle Type
Lever
Item
Lever Handle Retainer Clip
Body Material
Metal
Type
Kitchen, Lever Handle
Material of Construction
Metal
Fits Brand
Moen
For Use With Mfr. Model Number
74,257,430
Use With Water Temp.
Hot/Cold
Product Type
Retainer Clip
Compatible Brand
Moen
Compatible Faucet Component
Faucet
Description
Retainer Clip, For Use With Mfr. Model Number 74,257,430, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.