Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome 8417

Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (Discontinued)

  • Mfr # 8417
  • Zoro # G3335875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8417
Zoro #
G3335875
UPC #
026508129722
Country of Origin
China

Dimensions

Connection Size
3/8" Compression
Spout Length
4 3/8 in
Manufacturers Warranty Length
5 yr
Height
3-3/4"
Spout Height
3 3/4 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
3 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Joystick
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Aerated
Faucet Finish
Chrome
Drain Type
None
Includes
Adjustable Temperature Limit Stop
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Faucet Handle Type
Joystick
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Series
M-Dura
Commercial / Residential
Residential
Faucet Spout
Rigid
Item
Low Arc Bathroom Faucet
Connection
3/8" Compression
Replacement Cartridge
121549
Vandal Resistant Features
Vandal Resistant Screws
Temp. Control
Yes
ADA Compliance
ADA Compliant
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
CEC Compliant
CEC Compliant
Type
Single Handle
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Material
Brass
Replacement Cartridge Mfr. Model Number
121549
Spout Reach
4 3/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Faucet Activation
Manual
Faucet Handle Material
Metal
Material of Construction
Brass
Outlet Type
Aerated
Vandal Resistance
Vandal Resistant Hardware
Operation Method
Manual
Inlet Connection Type
Compression
Spout Shape
Arc
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
121549
Flow Rate - Maximum
2.2 gpm
CEC Compliance
CEC Compliant
Warranty
5 yr
Flow Type
Aerated
For Location
Bathroom
Number of Mounting Holes
1
Ligature Resistance
Non-Ligature Resistant

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CO, HI, ME, NV, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.