Lever Handle Straight Service Sink Faucet, Chrome 2 Hole
Mfr # 8124
Zoro # G6303635
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Lever Handle
Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8124
Zoro #
G6303635
UPC #
026508026168
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
5-yr Commercial
Spout Length
10 1/4 in
Overall Height
14 in
Water Inlet Connection Size
1/2 in
Spout Height
3 7/8 in
Spout Height - Maximum
3 7/8 in
Inlet Connection Size
1/2 in
Overall Depth
10 1/4 in
Description
Item Straight Service Sink Faucet
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.