Lever Mechanism Kit, Lavatory
Mfr # 102568
Zoro # G3116276
product price: $16.25
/eaKey Features
Material of Construction
Metal, Plastic
Type
Lavatory, Lever
Handle Type
Lever
Body Material
Metal, Plastic
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102568
Zoro #
G3116276
UPC #
026508072899
Country of Origin
China
Details
Material of Construction
Metal, Plastic
Type
Lavatory, Lever
Item
Lever Mechanism Kit
Handle Type
Lever
Body Material
Metal, Plastic
Fits Brand
Moen
Product Type
Repair Kit
Compatible Series
Moen Faucets
Compatible Brand
Moen
Compatible Manufacturer Part Number
L4605, L4621, L4621BC, L4635
Compatible Faucet Component
Handle
Description
Lever Kit, For Use With Mfr. Model Number L4605, L4621, L4621BC, L4635
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.