Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF 1.5 1HDL LEV KITC FCT ADLER CP

  • Mfr # CA87554C

  • Zoro # G301232534


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
12.000 in
Length
15.200 in
Number of Handles
Single 1 Handle Lever
Height
2.900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team